Shop WHITEWOOD INDUSTRIES
See all product information
Create Account
Haven Solid Wood Sofa Table
- Mfr # OT145-25S
- Zoro # G522706647
product price:Â
$
660.99
/ea
Free Shipping & Returns
Key Features
Width
16 in
Length
56 in
Height
34 in
Tabletop Material
Parawood
Tabletop Color
Coal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OT145-25S
- Zoro #
- G522706647
- UPC #
- 727506783250
- Country of Origin
- Viet Nam
- Tabletop Material
- Parawood
- Tabletop Color
- Coal
- Includes
- Occasional Tables
- For Use With
- Dining Furniture
Dimensions
- Width
- 16 in
- Length
- 56 in
- Height
- 34 in
Description
This practical, stunning table from International Concepts is the perfect accent piece to your family room, living room or bedroom. This solid wood table is part of a high-quality collection of wood furniture that will easily complement any decor. Parawood - a hardwood known for its durable, strong, and environmentally friendly nature - is used to craft these traditional, unique tables. Whether you are creating a casual or elegant look and feel in your home, the occasional table from International Concepts will be a perfect match.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.