Shop BALI & PARI
See all product information
Create Account
Carina Natural Rattan Armchair
- Mfr # 263-14324-ZORO
- Zoro # G023547039
product price:Â
$
707.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Metal (Internal Frame), Fabric "100% Polyester", Foam
Overall Height
27.6 in
Style
Bohemian
Overall Length
32.3 in
Overall Width
34.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 263-14324-ZORO
- Zoro #
- G023547039
- UPC #
- 193271469314
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Metal (Internal Frame), Fabric "100% Polyester", Foam
- Style
- Bohemian
- Assembled/Unassembled
- Assembled
- For Use With
- Living Room
- Color
- Light Honey
Dimensions
- Overall Height
- 27.6 in
- Overall Length
- 32.3 in
- Overall Width
- 34.3 in
Description
Rustic craftsmanship meets bold geometry with the Carina armchair. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. Its classic barrel silhouette presents smooth, rounded edges from every angle while the arms encourage casual relaxation. The Carina will arrive fully assembled and is fitted with a removable seat cushion padded with plush foam and upholstered in sumptuous fabric. Employing a unique exotic take on classic design, the Carina armchair adds a tranquil feel to any setting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.