Shop IFM
See all product information
Create Account
Inductive sensor
- Mfr # IG0012
- Zoro # G522708320
product price:Â
$
328.99
/ea
Free Shipping & Returns
Key Features
Material
Brass White Bronze Coated; Sensing Face: PBT Natural; Conduit Attachment: Tpu (Urethane); Led Window: PBT Natural; Lock Nuts: Brass White Bronze Coated
Measurement Range
8 mm
Length
80 mm
Thread Size
M18 x 1 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IG0012
- Zoro #
- G522708320
- UPC #
- -
- Country of Origin
- Romania
- Item
- Inductive Sensor
- Material
- Brass White Bronze Coated; Sensing Face: PBT Natural; Conduit Attachment: Tpu (Urethane); Led Window: PBT Natural; Lock Nuts: Brass White Bronze Coated
- Measurement Range
- 8 mm
Dimensions
- Length
- 80 mm
- Thread Size
- M18 x 1 mm
Description
With combined AC/DC output stage. Large operating voltage range. Two-wire technology. Wide operating temperature range. Robust metal housing for use in harsh industrial environments. Inductive sensor; Sensing range 8 mm non-flush mountable; Operating voltage 20...250 AC/DC V; 2-wire; 2 m PVC-Cable; 2 m; PVC. Items Supplied: lock nuts: 2.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.