Shop IFM
Create Account
Inductive Sensor
- Mfr # IF5345
- Zoro # G522709570
product price:Â
$
211.99
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
- IF5345
- Zoro #
- G522709570
- UPC #
- -
- Country of Origin
- Romania
Description
High protection rating for the requirements of harsh industrial environments. Wide operating temperature range. Very high switching frequency. For a precise position detection on machines. Inductive sensor; Sensing range 4 mm non-flush mountable; Operating voltage 10...36 DC V; 3-wire; PNP; 2 m PVC-Cable; 2 m; PVC. Items Supplied: lock nuts: 2.
Restrictions
This item has been restricted from sale in the following states:
CA