Reversing IEC Magnetic Motor Starter, No Enclosure NEMA Rating, 110 to 240V AC/DC, 3 Poles, 2NO

  • Mfr # 3RA6250-1DP32
  • Zoro # G4293904
product price: 
$
1,183.99
/ea
Free Shipping & Returns

Key Features

Overload Relay Amp Setting
3.0 to 12.0
Enclosure NEMA Rating
No Enclosure
Auxiliary Contact Form
2NO
HP @ 3 Phase - 240V
3 hp
HP @ 3 Phase - 480V
50 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3RA6250-1DP32
Zoro #
G4293904
UPC #
040892905908
Country of Origin
Germany

Dimensions

Depth
6.5 in
Width
3.54 in
Height
6.69 in
Overall Width
3.54 in
Overall Depth
6.5 in
Overall Height
6.69 in

Details

Item
IEC Magnetic Motor Starter
Overload Relay Amp Setting
3.0 to 12.0
Coil Volts
110V AC to 240V AC, 110V DC to 240V DC
Enclosure NEMA Rating
No Enclosure
Auxiliary Contact Form
2NO
HP @ 3 Phase - 240V
3 hp
HP @ 3 Phase - 480V
50 hp
HP @ 3 Phase - 575V
10 hp
HP @ 3 Phase - 208V
3 hp
Action
Reversing
Number of Poles
3
Amps AC
12.0 A
Accessory Group
Auxiliary Contacts, Manual Starter Accessory
Includes
End of Service Life Indicator, Removable Terminals
Hz
50/60 Hz
Standards
CCC, CSA, EAC, RCM, UL Listed
Features
End of Service Life Indicator and Removable Terminals
Mounting Style
DIN Rail
Horsepower @ Three Phase - 208V AC
3 hp
Auxiliary Contact Module Capacity
8
Mounting Postion
Horizontal, Vertical
Reversing Capability
Reversing
Frequency
50/60 Hz
Horsepower @ Three Phase - 240V AC
3 hp
NEMA Enclosure Rating
No Enclosure
Maximum Overload Relay Current Setting
12 A
Number of Auxillary Contacts
2
Trip Class
10/20
Terminal Connection Type
Screw Terminals
Horsepower @ Three Phase - 600V AC
10 hp
Maximum Operating Temperature
140 Degrees F
Horsepower @ Three Phase - 480V AC
50 hp
Current AC
12 A
Mechanical Operating Durability
10,000,000
Includes Auxiliary Contacts
Yes
Minimum Overload Relay Current Setting
3 A
Overload Protection Type
Electronic
Starter Style
IEC
Coil Voltage
110-240V AC/DC
Maximum Voltage Rating
690V AC
IP Rating
IP20
Minimum Operating Temperature
-4 Degrees F

Description

IEC Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 12 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 3 A, Trip Class 10/20, Number of Poles 3, Number of Auxillary Contacts 2, Mounting Style DIN Rail, Auxiliary Contact Form 2NO, Starter Style IEC, Reversing Capability Reversing, Maximum Voltage Rating 690V AC, Coil Voltage 110-240V AC/DC, Horsepower @ Three Phase - 600V AC 10 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.