Lamp-Compatible-EP92
- Mfr # ELPLP92-ER
- Zoro # G522726560
product price:Â
$
85.19
/ea
Key Features
For Use With
Projector Lamp for Epson BrightLink Brightlink 686, Epson BrightLink Brightlink 698, Epson BrightLink 697Ui
Type
Generic Bulb with a New Compatible or Recycled Housing
Watts
268 W
Rated Life
2000 hrs
Bulb Type
High Quailty Compatible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ELPLP92-ER
- Zoro #
- G522726560
- UPC #
- -
- Country of Origin
- China
Details
- For Use With
- Projector Lamp for Epson BrightLink Brightlink 686, Epson BrightLink Brightlink 698, Epson BrightLink 697Ui
- Type
- Generic Bulb with a New Compatible or Recycled Housing
- Watts
- 268 W
- Rated Life
- 2000 hrs
- Bulb Type
- High Quailty Compatible
Description
ELPLP92-ER Lamp-Compatible-EP92 for Epson BrightLink Brightlink 686
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.