VLT-XD300LP-ER Lamp Compatible with Mitsubish
- Mfr # VLT-XD300LP-ER
- Zoro # G103856808
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Lamp Power
200 W
Compatibility
Mitsubishi Projectors: LVP-XD300U, XD300U
Lamp Life
2000 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VLT-XD300LP-ER
- Zoro #
- G103856808
- UPC #
- -
- Country of Origin
- China
- Item
- Projector Lamp
- Lamp Power
- 200 W
- Compatibility
- Mitsubishi Projectors: LVP-XD300U, XD300U
- Lamp Life
- 2000 hr
Description
This new replacement front projector lamp VLT-XD300LP-ER from eReplacements is 100% compatible with your vltxd300lper lamp compatible and has an estimated lamp lifetime of approximately 2,000 hours. This lamp is user replaceable. Refer to your projector’s manual for replacement instructions for this lamp. eReplacements front projector lamps all will meet or exceed the original vltxd300lper lamp compatible lamp specifications because they are manufactured for high performance using top quality replacement bulbs and the most up to date safety and engineering control standards.
Brand new high quality replacement bulb manufactured in our ISO 9000 factories.
Plastic housing engineered to perfectly fit into your projector.
Internal safety features protect your device from electrical hazards.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.