WIRE/MULTICABLE/SENSOR/GLASS
- Mfr # FF-K-20-25
- Zoro # G522784652
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Temperature Rating - Maximum Dry
200 Degrees C
Packaging
Coil
Conductor Insulation Material
FEP, Silica Yarn
Standards
ANSI Standard, RoHS Compliant
Wire Rope Length
25 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FF-K-20-25
- Zoro #
- G522784652
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 25 ft
- Conductor Size
- 20 AWG
- Overall Length
- 25 ft
- Length
- 25 ft
Details
- Temperature Rating - Maximum Dry
- 200 Degrees C
- Packaging
- Coil
- Conductor Insulation Material
- FEP, Silica Yarn
- Standards
- ANSI Standard, RoHS Compliant
- Conductor Material
- Chromel/Alumel
- Jacket Color
- Brown
- Conductor Insulation Color
- Red, Yellow
- Number of Conductors
- 2
- Number of Strands
- 1
- Item
- Thermocouple Wire
- Thermocouple Type
- Type K
Description
Thermocouple Wire, Solid, Jacket Color Brown, Number of Conductors 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.