Shop OMEGA
See all product information
Create Account
WIRE/MULTICABLE/SENSOR/GLASS
- Mfr # GG-K-24-500
- Zoro # G522784805
product price:Â
$
495.99
/ea
Free Shipping & Returns
Key Features
Number of Strands
1
Jacket Color
Brown
Temperature Rating - Maximum Dry
482 Degrees C
Conductor Size
24 AWG
Wire Rope Length
500 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GG-K-24-500
- Zoro #
- G522784805
- UPC #
- -
- Country of Origin
- United States
- Number of Strands
- 1
- Jacket Color
- Brown
- Temperature Rating - Maximum Dry
- 482 Degrees C
- Item
- Thermocouple Wire
- Packaging
- Coil
- Standards
- ANSI Standard, RoHS Compliant
- Conductor Insulation Color
- Red, Yellow
- Conductor Insulation Material
- Silica Ceramic
- Conductor Material
- Chromel/Alumel
- Thermocouple Type
- Type K
- Number of Conductors
- 2
Description
Thermocouple Wire, Solid, Jacket Color Brown, Number of Conductors 2