Shop OHAUS

IndustrialBenchScale, 0.01lb/5g

  • Mfr # D52P125RTV5
  • Zoro # G522796457

product price: 
$
3,317.40
/ea
Free Shipping & Returns

Key Features

Weight Capacity - Imperial
250 lb
Overall Width
23 5/8 in
Overall Depth
42 1/8 in
Washdown
No
Scale Functions
Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D52P125RTV5
Zoro #
G522796457
UPC #
840308901582
Country of Origin
China

Dimensions

Overall Width
23 5/8 in
Overall Depth
42 1/8 in
Weighing Surface Width
23 5/8 in
Weighing Surface Depth
31 1/2 in
Overall Height
5 1/4 in

Details

Weight Capacity - Imperial
250 lb
Washdown
No
Scale Functions
Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing
Product Type
Industrial Bench Scale
Weight Capacity - Metric
125 kg
Interface
Bluetooth, Ethernet, GLP/GMP Data Output, Micro SD, RS-232, RS-485, Wi-Fi(R)
Remote Control/Display
Front-Mounted
Includes
100 to 240V AC Universal Power Supply
Scale Mechanism
Digital
Power Source - TS Only
Battery, Electric
Number of Batteries Included
0
Body Material
304 Stainless Steel, ABS Plastic, Aluminum, Rubber, Stainless Steel
Batteries Included
No
Batteries Required
Yes
Scale Use Location
Industrial, Inventory, Packaging, Production, Shipping
Weighing Surface Material
Stainless Steel
Scale Features
150% Overload Capacity Protection, Auto-Dim Display, Auto-Off, Auto-Tare, Brightness Adjustment, Check-Weighing Symbols with Selectable Operation and Audible Signal Settings, Menu Lock Switch, Multiple Selectable Operating Languages, Overload/Underload Indicators, Screensaver, Selectable Adjust Contrast Settings, Selectable Environmental and Auto-Print Settings, Stability Indicator, User-Configurable Resolution upto Dual Range 15,000d/3,000e (25,000d/5,000d for NTEP)
Scale Graduations
0.01 lb/5 g
Series
Defender(TM) 5000
Calibration Certificate
No Certificate
Item
Industrial Bench Scale
Standards
CAN/CSA C22.2 61010-1, CE, CSA, FCC Part 15 Class B, ICES-003 Class B, IEC/EN 61010-1, IEC/EN 61326-1 Class B, UL 61010-1
Scale Display
Backlit LED, Dot Matrix LCD
Number of Batteries Required
1
Voltage
100 to 240V AC
Weighing Units
Custom, g, kg, lb, lb/oz, metric ton, oz, short ton
IP Rating
Not IP Rated
Battery Type
Lithium
NTEP Rating
NTEP Rated
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Description

Industrial Bench Scale, Scale Display Backlit LED, Dot Matrix LCD, Weighing Surface Depth 31 1/2 in, Weighing Surface Width 23 5/8 in, Weighing Units Custom, g, kg, lb, lb/oz, metric ton, oz, short ton, Scale Graduations 0.01 lb/5 g, Overall Width 23 5/8 in, Overall Depth 42 1/8 in, Overall Height 5 1/4 in, Scale Functions Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.