Shop OHAUS

FloorScale, LCD, 0.5lb/0.2kg

  • Mfr # i-DF33XW2500B1L
  • Zoro # G010043124

product price: 
$
2,152.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Weighing Units
kg, lb, ton
Scale Graduations
0.5 lb/0.2 kg
Weighing Surface Depth
48 in
Weighing Surface Width
48 in
Scale Display
Digital
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
i-DF33XW2500B1L
Zoro #
G010043124
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
48 in
Weighing Surface Width
48 in
Overall Width
48 in
Overall Height
3 1/2 in
Overall Depth
48 in
Battery Size
C
Cord Length
20 ft
Display Character Height
1 13/16 in
Weighing Surface Height
3 1/2 in

Details

Weighing Units
kg, lb, ton
Scale Graduations
0.5 lb/0.2 kg
Scale Display
Digital
Includes
100 to 240V AC Universal Power Supply, RS-232 Cable
Washdown
Yes
Color
Black
Item
Floor Scale
Standards
Indicator: NTEP: CC 21-070 Class lll, Load Cell: NTEP: CC 13-081 Platform: NTEP: CC 08-048A2
Floor Scale Type
Platform
Number of Display Characters
6
Scale Features
Change Color when in Check Mode, Hold Feature Locks Weight Display for 10 Seconds, Package Weighing
Number of Batteries Required
6
Number of Batteries Included
0
Interface
Ethernet, RS-232, USB
Scale Type
Floor
Basic Power Source
Battery/Electric
Weighing Surface Material
Carbon Steel
Scale Functions
Check Weighing, Parts Counting, Net Total Weighing
Voltage
100 to 240V AC
Scale Use Location
Commercial, Dry Environments, Factory Floor, Food Processing, Industrial, Inventory, Laboratory, Loading Dock, Manufacturing, Medical, Mixing Room, Packaging, Pharmaceutical, Postal, Production, Quality Control, Receiving, Retail, Shipping, Shipping Dock, Store Room, Warehouse
Weight Capacity
2,500 lb
Scale Application
Checkweighing, Counting, Totalization, Weighing
Batteries Included
No
Batteries Required
Yes
Display Type
LCD
Body Material
Carbon Steel
NTEP Rating
NTEP Rated
IP Rating
IP65
Scale Mechanism
Digital
Product Type
Floor Scale
Weight Capacity - Imperial
2,500 lb
Remote Control/Display
Column-Mounted, Corded Remote

Description

Floor Scale, Scale Application Checkweighing, Counting, Totalization, Weighing, Scale Type Floor, Scale Display LCD, Weighing Surface Depth 48 in, Weighing Surface Width 48 in, Weight Capacity 2,500 lb, Weighing Units kg, lb, ton, Scale Graduations 0.5 lb/0.2 kg, Overall Width 48 in, Overall Depth 48 in, Overall Height 3 1/2 in, Weighing Surface Height 3 1/2 in, Basic Power Source Battery/Electric, Display Type LCD, Scale Functions Check Weighing, Parts Counting, Net Total Weighing

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.