IndustrialBenchScale, 0.002lb/1g

  • Mfr # D52XW25RQR5
  • Zoro # G522796624
product price: 
$
2,112.30
/ea
Free Shipping & Returns

Key Features

Interface
2 In/4 Out Discrete I/O, Analog Output, Bluetooth, Ethernet, RS-232, RS-485, USB, Wi-Fi(R)
Weighing Surface Width
12 in
Number of Batteries Required
1
Overall Height
4 3/4 in
Batteries Included
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D52XW25RQR5
Zoro #
G522796624
UPC #
840308902176
Country of Origin
China
Interface
2 In/4 Out Discrete I/O, Analog Output, Bluetooth, Ethernet, RS-232, RS-485, USB, Wi-Fi(R)
Number of Batteries Required
1
Batteries Included
No
Battery Type
Lithium
Scale Use Location
Industrial, Inventory, Packaging, Production, Shipping
Voltage
100 to 240V AC
Washdown
Yes
Calibration Certificate
No Certificate
NTEP Rating
NTEP Rated
Batteries Required
Yes
Remote Control/Display
Front-Mounted
Number of Batteries Included
0
Scale Functions
Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing
Power Source - TS Only
Battery, Electric
Standards
CAN/CSA C22.2 61010-1, CE, CSA, FCC Part 15 Class B, ICES-003 Class B, IEC/EN 61010-1, IEC/EN 61326-1 Class B, UL 61010-1
IP Rating
IP67, IP68
Weighing Units
Custom, g, kg, lb, lb/oz, metric ton, oz, short ton
Includes
100 to 240V AC Universal Power Supply
Item
Industrial Bench Scale
Weight Capacity - Imperial
50 lb
Scale Display
Backlit LED, Dot Matrix LCD
Weighing Surface Material
Stainless Steel
Scale Graduations
0.002 lb/1 g
Weight Capacity - Metric
25 kg
Body Material
304 Stainless Steel, Aluminum, Rubber, Stainless Steel
Scale Mechanism
Digital
Scale Features
150% Overload Capacity Protection, Auto-Dim Display, Auto-Off, Auto-Tare, Brightness Adjustment, Check-Weighing Symbols with Selectable Operation and Audible Signal Settings, Menu Lock Switch, Multiple Selectable Operating Languages, Overload/Underload Indicators, Screensaver, Selectable Adjust Contrast Settings, Selectable Environmental and Auto-Print Settings, Stability Indicator, User-Configurable Resolution upto Dual Range 15,000d/3,000e (25,000d/5,000d for NTEP)
Series
Defender(TM) 5000
Product Type
Industrial Bench Scale
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Dimensions

Weighing Surface Width
12 in
Overall Height
4 3/4 in
Weighing Surface Depth
12 in
Overall Depth
23 1/8 in
Overall Width
12 in

Description

Industrial Bench Scale, Scale Display Backlit LED, Dot Matrix LCD, Weighing Surface Depth 12 in, Weighing Surface Width 12 in, Weighing Units Custom, g, kg, lb, lb/oz, metric ton, oz, short ton, Scale Graduations 0.002 lb/1 g, Overall Width 12 in, Overall Depth 23 1/8 in, Overall Height 4 3/4 in, Scale Functions Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.