Shop AEGIS
See all product information
Create Account
SPLIT RING 4.375", Split
- Mfr # SGR-4.375-UKIT-1A4
- Zoro # G522834401
product price:Â
$
1,730.99
/ea
Free Shipping & Returns
Key Features
Ring Outside Diameter
5 3/4 in
Includes
(4) #6 Flat Washers, (4) #6 Split Lock Washers, (4) 5-40 x 3/8 in Flat Head Screws, (4) 6-32 x 3/8 in Socket Head Cap Screws, (4) Universal Mounting Brackets, 5/64 in and 7/64 in Allen Wrenches
For Motor Frame Standard
Universal
For Nominal Shaft Diameter
4 3/8 in
Features
Designed to Avoid Slinger or Shaft Shoulder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SGR-4.375-UKIT-1A4
- Zoro #
- G522834401
- UPC #
- -
- Country of Origin
- United States
- Includes
- (4) #6 Flat Washers, (4) #6 Split Lock Washers, (4) 5-40 x 3/8 in Flat Head Screws, (4) 6-32 x 3/8 in Socket Head Cap Screws, (4) Universal Mounting Brackets, 5/64 in and 7/64 in Allen Wrenches
- For Motor Frame Standard
- Universal
- Item
- SPLIT RING 4.375"
- Features
- Designed to Avoid Slinger or Shaft Shoulder
- System of Measurement
- Inch
- Standards
- ISO 9001, UL Listed
- Mount Type
- Mounting Bracket
- Ring Construction
- Split
Description
SPLIT RING 4.375 In., For Nominal Shaft Diameter 4 3/8 in, Mount Type Mounting Bracket, Ring Construction Split, Ring Outside Diameter 5 3/4 in, System of Measurement Inch, Features Designed to Avoid Slinger or Shaft Shoulder, Includes (4) #6 Flat Washers, (4) #6 Split Lock Washers, (4) 5-40 x 3/8 in Flat Head Screws, (4) 6-32 x 3/8 in Socket Head Cap Screws, (4) Universal Mounting Brackets, 5/64 in and 7/64 in Allen Wrenches, Includes Mounting Hardware Yes, Standards ISO 9001, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.