Shop REAGENTS
See all product information
Create Account
Buffer Solution, Box
- Mfr # C2156600-20F
- Zoro # G522841522
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Color
Colorless
Quantity
1
Calibration Certificate
NIST
Form
Liquid
Standards
ISO/IEC 17025, OSHA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2156600-20F
- Zoro #
- G522841522
- UPC #
- -
- Country of Origin
- United States
- Color
- Colorless
- Quantity
- 1
- Calibration Certificate
- NIST
- Form
- Liquid
- Standards
- ISO/IEC 17025, OSHA
- Volume
- 20 L
- Container Type
- Box
- Item
- Buffer Solution
- Application
- Chemical Manufacturing
- Container Material
- Plastic
- Product Type
- Buffer Solution
- Concentration
- 0.05 M
- Shipping Restrictions
- Not Regulated
- Shelf Life
- 18 mo
Description
Buffer Solution, Concentration 0.05 M, Chemical Grade Reagent, Chemical Family Type Buffer, Calibration Certificate NIST, Shelf Life 18 mo, Shipping Restrictions Not Regulated, Standards ISO/IEC 17025, OSHA, Special Information Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.