Biochemical Reagents
- Mfr # A88500-1.0
- Zoro # G524786685
product price:Â
$
61.99
/ea
Key Features
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Storage Temperature - Maximum
-20 Degrees C
Application
Research or Further Manufacturing Use Only
Chemical Formula
C3H4N4O
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A88500-1.0
- Zoro #
- G524786685
- UPC #
- -
- Country of Origin
- China
- Item
- Biochemical Reagents
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Storage Temperature - Maximum
- -20 Degrees C
- Application
- Research or Further Manufacturing Use Only
- Chemical Formula
- C3H4N4O
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Product Type
- 5-Azacytosine [4-Amino-1,3.5-Triazine-2-One]
- Form
- Powder
- Color
- White to Off-White
- Molecular Weight
- 112.09 g/mol
- For Laboratory Technique
- HPLC
- Shelf Life
- 24 mo
- Volume
- 1 g
- Quantity
- 1
- Container Type
- Bottle
- CAS Number
- 931-86-2
- Container Material
- Glass
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Calibration Certificate
- No
- Wire Color
- White to Off-White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 931-86-2, Molecular Weight 112.09 g/mol, Chemical Formula C3H4N4O, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.