Shop REAGENTS
See all product information
Create Account
Cyclohexanone, Bottle
- Mfr # C2193600-100C
- Zoro # G522841751
product price:Â
$
34.59
/ea
Key Features
Molecular Weight
98.15 g/mol
Product Type
Cyclohexanone
Shipping Restrictions
Cyclohexanone, 3
Concentration
1
Storage Temperature
Ambient
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2193600-100C
- Zoro #
- G522841751
- UPC #
- -
- Country of Origin
- United States
Details
- Molecular Weight
- 98.15 g/mol
- Product Type
- Cyclohexanone
- Shipping Restrictions
- Cyclohexanone, 3
- Concentration
- 1
- Storage Temperature
- Ambient
- Item
- Cyclohexanone
- Standards
- ISO/IEC 17025, OSHA
- Container Material
- Amber Glass
- Shelf Life
- 3,665 day
- Container Type
- Bottle
- Color
- Colorless to Yellow
- Volume
- 100 mL
- Quantity
- 1
- Purity
- 100 %
- CAS Number
- 108-94-1
- Application
- Chemical Manufacturing
- Form
- Liquid
- Wire Color
- Colorless to Yellow
Description
Cyclohexanone, Concentration 1, CAS Number 108-94-1, Molecular Weight 98.15 g/mol, Chemical Grade Reagent, Chemical Family Type Reagent, Shelf Life 3,665 day, Shipping Restrictions Cyclohexanone, 3, Standards ISO/IEC 17025, OSHA, Special Information Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.