Shop SPECTRUM
See all product information
Create Account
Maleic Acid, 5kg
- Mfr # M1075-5KG
- Zoro # G7902288
product price:Â
$
554.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C4H4O4
Chemical Container Type
Drum
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Size
5 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M1075-5KG
- Zoro #
- G7902288
- UPC #
- -
- Country of Origin
- United States
- Item
- Maleic Acid
- Chemical Formula
- C4H4O4
- Chemical Container Type
- Drum
- Chemical Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Grade
- Lab
- Special Information
- Used As An Oil And Fat Preservative And Food Acidulant
- Shelf Life
- 24 mo
- Molecular Weight
- 116.08
- CAS Number
- 110-16-7
Dimensions
- Chemical Container Size
- 5 kg
Description
Maleic Acid, CAS Number 110-16-7, Molecular Weight 116.08, Chemical Formula C4H4O4, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Used As An Oil And Fat Preservative And Food Acidulant
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.