Replacement Ignitor
- Mfr # NORDYNE 1010775R
- Zoro # G522879730
product price:Â
$
143.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NORDYNE 1010775R
- Zoro #
- G522879730
- UPC #
- -
- Country of Origin
- China
Description
This replacement furnace igniter is engineered for Nordyne heating systems and compatible with Intertherm, Miller, and Nortek furnace models. Constructed with durable silicon carbide elements, this igniter delivers reliable hot surface ignition for consistent furnace startup and operation. The 3 5/8 inch lead length provides flexible installation configurations in standard furnace cabinets and control assemblies. Designed to operate at 120V, this component integrates seamlessly into existing HVAC control circuits and wiring harnesses. The igniter is rated for precise performance in inducer draft sensing applications, ensuring safe airflow monitoring and pressure regulation within the -0.20 inches water column specification range typical of modern furnace safety systems. This direct replacement part works with the Nordyne 1010775R specification and is compatible with M1M series furnaces and other comparable models. Installation includes mounting bracket hardware for secure positioning within the furnace assembly. The silicon carbide construction provides excellent thermal cycling resistance and longevity in high-temperature ignition applications. Ideal for HVAC technicians, heating contractors, and facility maintenance teams performing furnace repairs and preventive maintenance. This replacement igniter restores full operational capability to furnaces experiencing ignition system failures or component wear. Stock this essential component for emergency repairs and scheduled maintenance programs in commercial and residential heating applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.