Shop AEMC INSTRUMENTS

Current Meter

  • Mfr # 4000D-24
  • Zoro # G522917722

product price: 
$
498.99
/ea
Free Shipping & Returns

Key Features

Maximum Frequency Measurement
3 kHz
IP Rating
IP40
Jaw Style
Flexible
Standards
600 V CAT IV, IEC 61010-2-032, Double insulated, IEC 61326-1, IP 40
Data Logging
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4000D-24
Zoro #
G522917722
UPC #
685338105155
Country of Origin
United States
Maximum Frequency Measurement
3 kHz
IP Rating
IP40
Jaw Style
Flexible
Item
Current Meter
Standards
600 V CAT IV, IEC 61010-2-032, Double insulated, IEC 61326-1, IP 40
Data Logging
No
Batteries Included
Yes
Current Units
A
Removable Screen
No
Auto Ranging
Yes
Data Hold
Yes
Includes
6ft leads
CAT Safety Rating
CAT IV 600V
Battery Voltage
1.5 V
Special Features
~70 hours typical battery life, Auto-ranging + HOLD for quick capture and stable readings, Flexible current sensor for conductors in tight, hard-to-reach places, Frequency range: 10 Hz to 3 kHz, IEC 61010 compliance, Measurement range: 20 mA to 4000 A AC (model dependent), Power: (2) AAA batteries, Resolution down to 1 mA (model dependent), Safety: 600 V CAT IV, True RMS for accurate AC current on distorted signals
Maximum AC Current Measurement
4,000 A
Maximum Storage Temperature
158 Degrees F
Minimum Storage Temperature
-4 Degrees F
Includes Auto Sensing
No Auto Sensing Included
Minimum Operating Temperature
32 Degrees F
AC Response Calculation
TRMS
Calibration Certificate Included
No Certification Included
Thermal Imaging
No
Intrinsically Safe
No
Instrument Counts
4,000
Minimum AC Current Measurement
0.2 A
AC Current Measurement Resolution
10 mA
Minimum Frequency Measurement
10 Hz

Description

Current Meter, AC Response Calculation TRMS, Maximum AC Current Measurement 4,000 A, Maximum AC Voltage Measurement Not Applicable, Maximum DC Current Measurement Not Applicable, Maximum DC Voltage Measurement Not Applicable, IP Rating IP40, Parameters Measured Not Applicable, Intrinsically Safe No, Data Logging No, Thermal Imaging No, Removable Screen No, Bluetooth Compatible No, Jaw Opening Not Applicable, Jaw Style Flexible, Calibration Certificate Included No Certification Included

Ratings & reviews