Shop AERO HEALTHCARE
See all product information
Create Account
Modulator Refill, Pro Bleed Control Module
- Mfr # M6009
- Zoro # G522924034
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Width
4 in
Length
8 in
Height
3 in
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M6009
- Zoro #
- G522924034
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Width
- 4 in
- Length
- 8 in
- Height
- 3 in
Details
- Item
- Modulator refills
- Color
- Red
- Material
- Plastic
Description
The Aero Healthcare Pro Bleed Control Module (M6009) is a high-performance trauma refill designed for advanced bleeding emergencies. It includes specialized military-grade components that go beyond basic bleed control-perfect for high-risk environments and professional first responders.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.