4 Shelf Cabinet - ANSI Class B - 150 Person First Aid Cabinet without meds
- Mfr # SF150BT
- Zoro # G422924035
product price:Â
$
293.99
/ea
Free Shipping & Returns
Key Features
Color
White
Width
5.5 in
Length
15.5 in
Height
22.5 in
Standards
Meets & Exceeds: ANSI Z308.1-2021 OSHA 1910.151(b). FDA Registered.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SF150BT
- Zoro #
- G422924035
- UPC #
- -
- Country of Origin
- Multiple
- Item
- First aid cabinet
- Color
- White
- Standards
- Meets & Exceeds: ANSI Z308.1-2021 OSHA 1910.151(b). FDA Registered.
- Material
- Metal
- Ansi Class
- Class B
- Capacity
- 150 person
Dimensions
- Width
- 5.5 in
- Length
- 15.5 in
- Height
- 22.5 in
Description
SurefillFirst Aid 150 Series 4-Shelf Cabinet is stocked with a large variety of quality first aid products catering to all common workplace injuries for medium American workplaces. Featuring clearly labeled packs for injuries to minimize treatment time and filled with the highest quality first aid items, including the SUPABONDadhesive ‘world's stickiest bandage'.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.