Shop OHAUS
See all product information
Create Account
Stirrer, Multi Position
- Mfr # 30573804
- Zoro # G522937478
product price:Â
$
3,243.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
41 Degrees F
Programmable
Programmable
Wattage
75 W
Plate Material
Glass-Filled Nylon
Overall Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30573804
- Zoro #
- G522937478
- UPC #
- 840308908864
- Country of Origin
- United States
- Item
- Magnetic Stirrer
- Operating Temperature - Minimum
- 41 Degrees F
- Programmable
- Programmable
- Wattage
- 75 W
- Plate Material
- Glass-Filled Nylon
- Product Type
- Magnetic Stirrer
- Current
- 1.3 A
- Speed Setting
- Variable Speed
- Maximum Speed
- 1,400 RPM
- Voltage
- 120V
- Minimum Speed
- 60 RPM
- Plate Shape
- Rectangular
- Standards
- cUL, UL
- Includes
- Stir Bar
- Operating Temperature - Maximum
- 104 Degrees F
- Plug Style
- Standard
- Color
- Gray, White
- Display Type
- Digital
- Weight
- 14 lb
Description
Magnetic Stirrer, Plate Shape Rectangular, Plate Length 12 1/2 in, Plate Width 11 in, Plate Material Glass-Filled Nylon, Load Capacity - Metric 250 mL, Number of Stirring Positions 9, Voltage 120V, Includes Timer Yes, Overall Height 4 in, Overall Length 17 in, Overall Width 11 in, Includes Stir Bar, Standards cUL, UL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.