Shop IKA
See all product information
Create Account
Magnetic Stirrer, 10I
- Mfr # 3582401
- Zoro # G3155390
product price:Â
$
432.99
/ea
Free Shipping & Returns
Key Features
Speed Range
100 to 1500 rpm
Overall Width
8.6 in
Overall Height
4.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3582401
- Zoro #
- G3155390
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Magnetic Stirrer
- Speed Range
- 100 to 1500 rpm
Dimensions
- Overall Width
- 8.6 in
- Overall Height
- 4.1 in
Description
Magnetic Stirrer, Speed Range 100 to 1500 rpm, Overall Height 4.1 in, Overall Width 8.6 in
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.