Shop FOXX LIFE SCIENCES
See all product information
Create Account
Filter Systems & Components - Disposable
- Mfr # 116-11132-FLS
- Zoro # G523354380
product price:Â
$
281.99
/pk of 12, $23.50/ea
Free Shipping & Returns
Key Features
Includes Stopper
No
Funnel Capacity
250 mL
Maximum Particle Size
0.1 um
Diameter
66 mm
Standards
FDA; ISO 13485
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 116-11132-FLS
- Zoro #
- G523354380
- UPC #
- -
- Country of Origin
- United States
- Includes Stopper
- No
- Funnel Capacity
- 250 mL
- Standards
- FDA; ISO 13485
- Item
- Filter Systems & Components - Disposable Sterile Filtration Units
- Receiver Capacity
- 250 mL
- Material
- PES
- Product Type
- Top Filtration Funnel
- Shell Material
- PES
- Traction Material
- PES
Dimensions
- Maximum Particle Size
- 0.1 um
- Diameter
- 66 mm
Description
Filter Systems & Components - Disposable Sterile Filtration Units, Product Type Top Filtration Funnel, Diameter 66 mm, Material PES, Includes Stopper No, Funnel Capacity 250 mL, Receiver Capacity 250 mL, Maximum Particle Size 0.1 um, Sterile/Non-Sterile Sterile, Standards FDA; ISO 13485, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.