Filter Systems & Components - Disposable
- Mfr # 11512-FLS
- Zoro # G923352733
product price:Â
$
289.99
/pk of 12, $24.17/ea
Free Shipping & Returns
Key Features
Maximum Particle Size
0.2 um
Material
PES
Funnel Capacity
250 mL
Includes Stopper
No
Product Type
Top Filtration Funnel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11512-FLS
- Zoro #
- G923352733
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Maximum Particle Size
- 0.2 um
- Diameter
- 66 mm
Details
- Material
- PES
- Funnel Capacity
- 250 mL
- Includes Stopper
- No
- Product Type
- Top Filtration Funnel
- Item
- Filter Systems & Components - Disposable Sterile Filtration Units
- Standards
- FDA; ISO 13485
- Receiver Capacity
- 250 mL
- Shell Material
- PES
Description
Filter Systems & Components - Disposable Sterile Filtration Units, Product Type Top Filtration Funnel, Diameter 66 mm, Material PES, Includes Stopper No, Funnel Capacity 250 mL, Receiver Capacity 250 mL, Maximum Particle Size 0.2 um, Sterile/Non-Sterile Sterile, Standards FDA; ISO 13485, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.