WorkTable, Silver, SS, 30inD, 24inW

  • Mfr # SLAG-302-X
  • Zoro # G523358586
product price: 
$
804.99
/ea
Free Shipping & Returns

Key Features

Portability
Stationary
For Environment
Food Industry
Top Material
Stainless Steel
Series
Economy
Frame Metal Material Gauge
12 ga
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SLAG-302-X
Zoro #
G523358586
UPC #
747545 15015 8
Country of Origin
China

Dimensions

Minimum Adjustable Height
35 1/2 in
Height Adjustment Increments
1/2 in
Work Surface Depth
30 in
Work Surface Width
24 in
Overall Depth
30 in
Maximum Adjustable Height
36 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Overall Width
24 in
Metal Top Thickness
1 5/8 in
Height Adjustability
Adjustable Height
Fits Chest Size
All TIG Welded, Under Shelf is Fully Adjustable

Details

Portability
Stationary
For Environment
Food Industry
Top Material
Stainless Steel
Series
Economy
Frame Metal Material Gauge
12 ga
Assembly
Unassembled
Number of Bins
0
For Location
Indoor
Number of Drawers
0
Frame Construction
Welded Only
Maximum Shelf Load Capacity
350
Expandable Work Surface
No
Top Metal Material Gauge
16 ga
Unit Type
Not Expandable or Modular
Features
All TIG Welded, Under Shelf is Fully Adjustable
Overall Load Capacity
800 lb
Edge Shape
Round Corner
Number of Shelves
1
Frame Material
Stainless Steel
Frame Material Finish
Satin Finish
Foot Type
Adjustable Bullet Feet
Item
Work Table
Included Components
Gussets, Lower Shelf
NSF Certified
NSF Certified
Color
Silver
Number of Flow Rails
0
Standards
NSF

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Under Shelf is Fully Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in

Ratings & reviews