Shop ADVANCE TABCO

CabinetBench, 40-1/2inH, Silver, SS

  • Mfr # SDRC-307
  • Zoro # G523355080

product price: 
$
7,618.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Assembly
Fully Assembled
Top Material Finish
Satin
Cabinet Height
40 1/2 in
Frame Metal Material Gauge
18 ga
Portability
Stationary
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SDRC-307
Zoro #
G523355080
UPC #
747545 14839 1
Country of Origin
United States

Dimensions

Cabinet Height
40 1/2 in
Backsplash Height
5 in
Drawer Depth
20 in
Overall Height
35 1/2 in
Drawer Height
2 in
Metal Top Thickness
1 5/8 in
Overall Width
84 in
Drawer Width
20 in
Cabinet Interior Depth
29 in
Overall Depth
30 in
Back Stop Height
5 in
Fits Chest Size
All-Welded Construction

Details

Item
Cabinet Bench
Assembly
Fully Assembled
Top Material Finish
Satin
Frame Metal Material Gauge
18 ga
Portability
Stationary
Number of Bins
0
Top Material
Stainless Steel
Number of Storage Sides
1
Lock Type
No Lock
Included Components
Backsplash
NSF Certified
NSF Certified
Number of Drawers
3
Overall Load Capacity
600 lb
Foot Type
Adjustable Hex Feet
Color
Silver
Frame Material Finish
None
Frame Material
Stainless Steel
Resistance Properties
Corrosion Resistant
Maximum Drawer Load Capacity
50
Features
All-Welded Construction
Top Metal Material Gauge
14 ga
Edge Shape
Round Corner
Number of Compartments
1
Door Type
Sliding
Number of Doors
4
Frame Construction
Welded Only
Number of Shelves
0
Wire Color
Silver

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 4, Number of Drawers 3, Number of Shelves 0, Overall Depth 30 in, Overall Height 35 1/2 in, Overall Load Capacity 600 lb, Overall Width 84 in, Top Metal Material Gauge 14 ga, Included Components Backsplash, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 29 in, Caster Mount Type Not Applicable, Caster Type Not Applicable, Door Type Sliding

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.