Shop SWINGLINE
See all product information
Create Account
KIT, STAPLER, FULL, VALUEPACK
- Mfr # 54551
- Zoro # G523363986
product price:Â
$
16.39
/ea
Key Features
Staple Size
1/4 in
Features
Staple Remover, Rotating Anvil, Pinning, Tacking Ability
For Use With
Paper
Sheet Capacity
15
Staple Capacity
210
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54551
- Zoro #
- G523363986
- UPC #
- 74711545518
- Country of Origin
- Viet Nam
Dimensions
- Staple Size
- 1/4 in
Details
- Features
- Staple Remover, Rotating Anvil, Pinning, Tacking Ability
- For Use With
- Paper
- Item
- Stapler
- Sheet Capacity
- 15
- Staple Capacity
- 210
- Includes
- (5000) Staples; Staple Remover
- Staple Type
- Full Strip
- Sheet Basis Weight
- 20 lb
- Color
- Black
- Material
- Plastic
Description
Standard stapler gets every stapling job done quickly and easily, 5,000 Swingline Standard staples and staple remover included, Up to 20 sheet stapling capacity, Stapler opens fully for instant tacking ability and features a reversible anvil to create temporary pin staples, on the Stapler and Staple Remover.