73159 Rapid Heavy-Duty 70 Stapler 85-Sheet Capacity Black
- Mfr # 73159
- Zoro # G204063013
product price:Â
$
57.35
/ea
Key Features
Sheet Capacity
80 of 20lb Paper
Throat Depth
2.25"
Color
Black
For Use With
Paper
Material
Plastic, Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 73159
- Zoro #
- G204063013
- UPC #
- 78787731592
- Country of Origin
- Sweden
Dimensions
- Throat Depth
- 2.25"
- Staple Size
- 3/8"
Details
- Item
- Heavy Duty Stapler
- Sheet Capacity
- 80 of 20lb Paper
- Color
- Black
- For Use With
- Paper
- Material
- Plastic, Metal
- Housing Material
- Plastic
- Standards
- EcoLogo
- Features
- Paper Guide
- Sheet Basis Weight
- 20 lb
- Application/Usage
- Paper
Description
Perfect for home or office. Staples up to 80 sheets. Ergonomic design for easy stapling. Adjustable paper stop. Top loads 1/4", 3/8" and 1/2" heavy-duty staples. Black. Manufacturer's five-year guarantee. Stapler Type: N/A; Staple Capacity: N/A; Size of Staple Used: 1/4 in; 3/8 in; 1/2 in; Type of Staple Used: Heavy-Duty.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.