Shop WIHA
See all product information
Create Account
Torque Screwdriver
- Mfr # 28411
- Zoro # G523782077
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
ESD Safety
Not ESD Safe
Drive Size
1/4 in
Torque - Minimum
5 in-lb
Primary Scale Increments
5 in-lb, 10 in-lb
Series
TorqueVario
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28411
- Zoro #
- G523782077
- UPC #
- 084705284118
- Country of Origin
- Germany
Dimensions
- Drive Size
- 1/4 in
- Overall Length
- 8 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Details
- Item
- Torque Screwdriver
- ESD Safety
- Not ESD Safe
- Torque - Minimum
- 5 in-lb
- Primary Scale Increments
- 5 in-lb, 10 in-lb
- Series
- TorqueVario
- Torque Limiting Mechanism
- Audible, Click-Type
- Measurement Type
- Inch-Pound (Torque)
- Rotation
- Clockwise
- Includes
- 1/4 in Bit Holder, Torque Setting Adjustment Tool
- Standards
- ASME B107.14m, BS EN 26789, EN ISO 6789
- Torque - Maximum
- 10 in-lb
- Replaceable Bit Capable
- Replaceable Bit
- Grip Style
- Cushion
- Includes Insulation
- Not Insulated
- Includes Calibration Certification
- Calibration Certificate Included
Description
Torque Screwdriver, Tip Size Not Applicable, Not Applicable, 5 in-lb, 10 in-lb, Clockwise, Audible, Click-Type, Inch-Pound, Drive Size 1/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.