Torque T-Handle Blade
- Mfr # 28905
- Zoro # G623782236
product price:Â
$
8.98
/ea
Key Features
For Tool Type
Hand
Compatible Manufacturer Model Number
Data Not Available
Tip Type
Standard
Impact Rated
Not Impact Rated
Includes Bit Holder
Bit Holder Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28905
- Zoro #
- G623782236
- UPC #
- 084705289052
- Country of Origin
- Germany
Dimensions
- Bit Industry Size
- T25
- Shank Size
- 6 mm
- Overall Length
- 8 11/16 in
- Wire Rope Length
- 8 11/16 in
- Length
- 8 11/16 in
Details
- Item
- Torque T-Handle Blade
- For Tool Type
- Hand
- Compatible Manufacturer Model Number
- Data Not Available
- Tip Type
- Standard
- Impact Rated
- Not Impact Rated
- Includes Bit Holder
- Bit Holder Not Included
- Shank Shape
- Hex
- Product Type
- Screwdriver Bit
- Compatible Product Type
- Screwdriver
- Finish
- Chrome
- Head Style
- Torx(R)
- Series
- TorqueFix
- Material
- Steel
- Measurement System
- Imperial
- Shell Material
- Steel
Description
Torque T-Handle Blade, Finish Chrome, Impact Rated Not Impact Rated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.