Shop WIHA
See all product information
Create Account
Torque Screwdriver
- Mfr # 28410
- Zoro # G523782138
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/4 in
Overall Length
5 in
Standards
ASME B107.14m, BS EN 26789, EN ISO 6789
Torque Limiting Mechanism
Audible, Click-Type
Torque - Minimum
15 in-oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28410
- Zoro #
- G523782138
- UPC #
- 084705284101
- Country of Origin
- Germany
Dimensions
- Drive Size
- 1/4 in
- Overall Length
- 5 in
- Wire Rope Length
- 5 in
- Length
- 5 in
Details
- Item
- Torque Screwdriver
- Standards
- ASME B107.14m, BS EN 26789, EN ISO 6789
- Torque Limiting Mechanism
- Audible, Click-Type
- Torque - Minimum
- 15 in-oz
- Torque - Maximum
- 80 in-oz
- Includes
- 1/4 in Bit Holder, Torque Setting Adjustment Tool
- Rotation
- Clockwise
- Includes Insulation
- Not Insulated
- Includes Calibration Certification
- Calibration Certificate Included
- Primary Scale Increments
- 15 in-oz, 80 in-oz
- Replaceable Bit Capable
- Replaceable Bit
- Measurement Type
- Inch-Pound (Torque)
- ESD Safety
- Not ESD Safe
- Series
- TorqueVario
Description
Torque Screwdriver, Tip Size Not Applicable, Not Applicable, 15 in-oz, 80 in-oz, Clockwise, Audible, Click-Type, Inch-Ounce, Drive Size 1/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.