Shop WIHA
See all product information
Create Account
Torque T-Handle Blade
- Mfr # 28911
- Zoro # G223781905
product price:Â
$
8.98
/ea
Key Features
Compatible Manufacturer Model Number
Data Not Available
Material
Steel
Overall Length
8 11/16 in
Impact Rated
Not Impact Rated
Product Type
Screwdriver Bit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28911
- Zoro #
- G223781905
- UPC #
- 084705289113
- Country of Origin
- Germany
Dimensions
- Overall Length
- 8 11/16 in
- Bit Industry Size
- IP20
- Shank Size
- 6 mm
- Wire Rope Length
- 8 11/16 in
- Length
- 8 11/16 in
Details
- Item
- Torque T-Handle Blade
- Compatible Manufacturer Model Number
- Data Not Available
- Material
- Steel
- Impact Rated
- Not Impact Rated
- Product Type
- Screwdriver Bit
- Includes Bit Holder
- Bit Holder Not Included
- For Tool Type
- Hand
- Series
- TorqueFix
- Measurement System
- Imperial
- Shank Shape
- Hex
- Tip Type
- Standard
- Compatible Product Type
- Screwdriver
- Head Style
- Torx-Plus(R)
- Finish
- Chrome
- Shell Material
- Steel
Description
Torque T-Handle Blade, Finish Chrome, Impact Rated Not Impact Rated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.