Shop ARC ABRASIVES
See all product information
Create Account
FD
- Mfr # 71-10884AF
- Zoro # G523933370
product price:Â
$
18.69
/ea
Sold in multiples of 10 for
$186.90
Key Features
Density Rating
Standard
Series
Predator
Overall Diameter
6 in
Coating Coverage
Closed
Abrasive Type
Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 71-10884AF
- Zoro #
- G523933370
- UPC #
- 198438111846
- Country of Origin
- Türkiye
Dimensions
- Overall Diameter
- 6 in
- Connector Size
- 7/8 in
Details
- Item
- Flap Disc
- Density Rating
- Standard
- Series
- Predator
- Coating Coverage
- Closed
- Abrasive Type
- Coated
- Maximum Operating Speed
- 10,200 RPM
- Grit
- 40
- Abrasive Material
- Ceramic
- Backing Plate Material
- Fiberglass
- Flap Disc Type
- Type 29
- Connector Type
- Unthreaded Hole
- Grade
- Coarse
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 6 in, Quick Change System Not Applicable, Series Predator, Coating Coverage Closed, Grit 40, Maximum Operating Speed 10,200 RPM, Features Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.