Shop PEARL
See all product information
Create Account
Quickmount Mini Conditioning Discs 2" AO Non-Woven Extra Coarse/Brown
- Mfr # NW02ECQ
- Zoro # G323924929
product price:Â
$
1.39
/ea
Sold in multiples of 50 for
$69.50
Key Features
Primary Material Application
Ferrous Metals, Iron, and Steel, Stainless Steel, and Other High Tensile Alloys
Maximum Operating Speed
30,000 rpm
Overall Diameter
2 in
Application
Surface Preparation, Rust Removal, Weld Discoloration, Cleaning
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NW02ECQ
- Zoro #
- G323924929
- UPC #
- 662333709007
- Country of Origin
- Canada
- Primary Material Application
- Ferrous Metals, Iron, and Steel, Stainless Steel, and Other High Tensile Alloys
- Maximum Operating Speed
- 30,000 rpm
- Grade
- Extra Coarse
- Application
- Surface Preparation, Rust Removal, Weld Discoloration, Cleaning
- Color
- Brown
- Item
- Non-Woven Disc
Dimensions
- Overall Diameter
- 2 in
Description
QUICKMOUNT Mini Conditioning Discs are fast and easy to use. They feature a high quality non-woven abrasive material that is non-loading and will not gouge, mark, or scratch base materials. Excellent for surface preparation applications, the Mini discs use a type R style, quick change connection. - Fast, clean, and easy to use - Non-loading - Does not gouge, mark or scratch base material - Type-R Style
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.