Shop ARC ABRASIVES
See all product information
Create Account
FD
- Mfr # 71-10807FF
- Zoro # G523933660
product price:Â
$
7.49
/ea
Sold in multiples of 10 for
$74.90
Key Features
Backing Plate Material
Fiberglass
Maximum Operating Speed
15,150 RPM
Series
Predator
Coating Coverage
Closed
Density Rating
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 71-10807FF
- Zoro #
- G523933660
- UPC #
- 198438109669
- Country of Origin
- Türkiye
- Item
- Flap Disc
- Backing Plate Material
- Fiberglass
- Maximum Operating Speed
- 15,150 RPM
- Grit
- 120
- Series
- Predator
- Coating Coverage
- Closed
- Density Rating
- Standard
- Abrasive Material
- Ceramic
- Connector Type
- Unthreaded Hole
- Abrasive Type
- Coated
- Flap Disc Type
- Type 27
- Grade
- Fine
Dimensions
- Overall Diameter
- 4 in
- Connector Size
- 5/8 in
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Fine, Backing Plate Material Fiberglass, Connector Size 5/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 4 in, Quick Change System Not Applicable, Series Predator, Coating Coverage Closed, Grit 120, Maximum Operating Speed 15,150 RPM, Features Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.