Shop SUPERSONIC
See all product information
Create Account
360 Degree HDTV Digital Amplified Motorized Rotating Antenna
Mfr # SC610A
Zoro # G5249755
product price:Â $42.79
/eaKey Features
Height
4.45"
Width
4.25"
Operating Range
120 Mile
Impedance
75 Ohm
Operating Frequency Range
40 MHz to 860 MHz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SC610A
Zoro #
G5249755
UPC #
639131006102
Country of Origin
Unknown
Dimensions
Height
4.45"
Width
4.25"
Cable Length
50 ft
Depth
1"
Details
Operating Range
120 Mile
Impedance
75 Ohm
Operating Frequency Range
40 MHz to 860 MHz
Frequency Band Type
VHF, UHF
Number of Connectors
1
Antenna Gain (Isotropic)
20 dBi
Product Type
Antenna
Package Contents
360º HDTV Digital Amplified Motorized Rotating AntennaCable
Features
Amplification
Description
360 degree HDTV Digital Amplified Motorized Rotating TV Antenna supports HDTV 1080p, 1080i, 720p Broadcast; Receives Free Local Digital and Analog TV Broadcast Signals; Full Band DTV/VHF/UHF Receiver; Increases Signal Reception; Improves Your Picture & Sound Quality; Operates Up To 2 TV Sets; Simple Connection Via Built-in Coaxial Cable (cable included); Easy Bracket Installation; Includes 50 ft. Coaxial Cable, Remote Control; Maximum Reception Range: 120 Miles; Frequency Range: 40-860 MHz Channels; Antenna Gain: 20 +/- 3dBi; Impedance: 75 ohm; Channels: 1-69; Rotating Speed: 4-6 Rounds Per Min.; Power: AC 230V, 50Hz, Remote Control Distance about 18 feet.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.