Digital Flat Antenna
- Mfr # SC612
- Zoro # G5446342
product price:Â
$
19.55
/ea
Key Features
Height
1"
Width
22.88"
Depth
2.75"
Product Type
Antenna
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SC612
- Zoro #
- G5446342
- UPC #
- 639131206120
- Country of Origin
- Unknown
Dimensions
- Height
- 1"
- Width
- 22.88"
- Depth
- 2.75"
Details
- Product Type
- Antenna
Description
Enjoy local Free HGTV 1080P supported over the airwaves. With this beautiful piano black Digital Antenna with stand. Simply connect the coaxial cable to your TV. Run a quick channel scan and you are ready to enjoy HDTV. Frequency range (MHz): VHF 47 - 230. UHF 470-790. Output impedance: 75. Polarization: linear. Standing wave ratio: <1.5. Cable length: 6 Ft.. Gain: 15dBi (max). VSWR: 3.0:1(Avg.). Input: standard coaxial. Dimensions: 22.88" x 1.00" x 2.75".
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.