Shop VELVAC
See all product information
Create Account
Spot Mirror, Offset Mount
- Mfr # 708446
- Zoro # G5255591
product price:Â
$
35.29
/ea
Key Features
Material
Stainless Steel
Includes
Display Box, L Bracket or Tube Bracket, Mounting Hardware
Flat or Convex
Convex
Lighted
No
Type
Offset Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 708446
- Zoro #
- G5255591
- UPC #
- 728974043624
- Country of Origin
- Mexico
- Material
- Stainless Steel
- Includes
- Display Box, L Bracket or Tube Bracket, Mounting Hardware
- Flat or Convex
- Convex
- Lighted
- No
- Type
- Offset Mount
- Item
- Spot Mirror
- Color
- Black
- Heated
- No
- Shape
- Round
- Motorized
- No
- For Vehicle Side
- Driver, Passenger
- Mounting Hardware Included
- Yes
- Backing Color
- Black
- Backing Material
- Stainless Steel
- Lighting Option
- Not Lighted
- Mirror Profile
- Convex
- Mounting Style
- Bracket and Bolts
- Mirror Type
- Blind Spot
- Backing Finish
- Powder Coated
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Dia. (In.)
- 8 1/2 in
- Mirror Size (In.)
- 8 1/2 in
- Mirror Size
- 8 1/2 in
- Mirror Diameter
- 8 1/2 in
Description
Spot Mirror, Round, Convex, For Vehicle Side Driver, Passenger, Heated No, Motorized No, Backing Color Black, Backing Finish Powder Coated, Backing Material Stainless Steel, Mirror Diameter 8 1/2 in, Mirror Size 8 1/2 in, Mirror Type Blind Spot
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.