Rubber Ring
- Mfr # 991230
- Zoro # G5256955
product price:Â
$
80.39
/ea
Key Features
For Use With Mfr. Model Number
DCH, ECH-S, HA, UBG, UBH
Fits Brand
ACME, Dayton
For Use With
DCH, ECH-S, HA, UBG, UBH
Material
Rubber
For Fan Type
Tubeaxial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 991230
- Zoro #
- G5256955
- UPC #
- 190735187784
- Country of Origin
- United States
Details
- For Use With Mfr. Model Number
- DCH, ECH-S, HA, UBG, UBH
- Fits Brand
- ACME, Dayton
- Item
- Ring
- For Use With
- DCH, ECH-S, HA, UBG, UBH
- Material
- Rubber
- For Fan Type
- Tubeaxial
- Product Type
- Ring
- Shell Material
- Rubber
- Compatible Product Type
- DCH, ECH-S, HA, UBG, UBH
Description
Ring, For Fan Type Tubeaxial, Material Rubber, Compatible Curb Grainger Part Number 3C415, 3C416, 5JKE4, Compatible with Grainger Part Number 3C415, 3C416, 5JKE4, For Use With DCH, ECH-S, HA, UBG, UBH, Product Type Ring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.