Padlock Attachment, F/30mm ButtonOperator
- Mfr # 10250TA2
- Zoro # G5269896
product price:Â
$
65.19
/ea
Key Features
Color
Chrome
Size
30 mm
For Use With
Push Buttons
Type
30.5 mm, Heavy-Duty
Used with
Flush pushbutton operator
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10250TA2
- Zoro #
- G5269896
- UPC #
- 786680124181
- Country of Origin
- Dominican Republic
- Item
- Padlock Attachment
- Color
- Chrome
- For Use With
- Push Buttons
- Type
- 30.5 mm, Heavy-Duty
- Used with
- Flush pushbutton operator
- Compliances
- CE Marked
- Series
- 10250T
- Certifications
- UL Listed
- Product Name
- Eaton 10250T pushbutton padlock attachment
- Compatible Product Type
- Flush Push Buttons
- Compatible with Series
- 10250T
- Compatible Series
- 10250T
- Wire Color
- Chrome
Dimensions
- Size
- 30 mm
- Product Width
- 1.9 in
- Product Height
- 1.2 in
- Product Length/Depth
- 2.1 in
- Panel Cutout Diameter
- 30 mm
Description
Padlock Attachment, Flush Pushbutton, For Use With All 30mm Pushbuttons
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.