Shop YELLOW JACKET
See all product information
Create Account
Sensor, Replacement
- Mfr # 69073
- Zoro # G5296505
product price:Â
$
133.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Use With Mfr. Model Number
69070, 69075
For Use With
Mfr. No. 69075
Type
Replacement
Features
Operating Temperature Range
Overall Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 69073
- Zoro #
- G5296505
- UPC #
- 686800690735
- Country of Origin
- United States
Dimensions
- Overall Length
- 4 in
- Overall Height
- 1 1/4 in
- Overall Width
- 4 in
- Overall Depth
- 1 1/4 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Details
- For Use With Mfr. Model Number
- 69070, 69075
- Item
- Replacement Sensor
- For Use With
- Mfr. No. 69075
- Type
- Replacement
- Features
- Operating Temperature Range
- Compatible Product Type
- Vacuum Gauge
- Compatible Manufacturer Model Number
- 69070, 69075
- Product Type
- Replacement Sensor
Description
Replacement Sensor, For Use With Mfr. No. 69075
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.