Shop EMTEK
See all product information
Create Account
Flat Black Electronic E2201MTFBLH
- Mfr # E2201MTFBLH
- Zoro # G5341386
product price:Â
$
459.99
/ea
Free Shipping & Returns
Key Features
Finish
Bronze
Product Type
Lock
Key Type
Electronic
Lockset Function
Storeroom
Features
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E2201MTFBLH
- Zoro #
- G5341386
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Flat Black Electronic,E2201MTFBLH
- Finish
- Bronze
- Product Type
- Lock
- Key Type
- Electronic
- Lockset Function
- Storeroom
- Features
- Left Hand
- Includes
- Latch
Description
Item Flat Black Electronic,E2201MTFBLH