Shop SCHLAGE
See all product information
Create Account
Grade 1 Institutional Lock, Sparta Lever, Standard Cylinder, Matte Black Finish, Non-Handed
- Mfr # ND82PD SPA 622
- Zoro # G809957373
product price:Â
$
706.99
/ea
Free Shipping & Returns
Key Features
Hand
Non-handed
Finish
Matte Black
Door Thickness
1-5/8 in to 2-1/8 in
Latch Length
9.5 in
Outside Width
8.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ND82PD SPA 622
- Zoro #
- G809957373
- UPC #
- 197163101702
- Country of Origin
- Mexico
Dimensions
- Door Thickness
- 1-5/8 in to 2-1/8 in
- Latch Length
- 9.5 in
- Outside Width
- 8.25 in
Details
- Item
- Cylindrical Lock
- Hand
- Non-handed
- Finish
- Matte Black
- Case Material
- Metal
- Grade
- Grade 1
- Fire Rated
- 3 Hours {A}
Description
Grade 1 Institutional Lock, Sparta Lever, Standard Cylinder, Matte Black Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.