Shop WILTON
See all product information
Create Account
Replace.JawInserts, Steel, Incl.4Screw, PK2
- Mfr # 2904980
- Zoro # G5355217
product price:Â
$
206.99
/pk of 2, $103.50/ea
Free Shipping & Returns
Key Features
Material
Hardened Steel
Fits Brand
Wilton
Impact Rated
No
For Use With Mfr. Model Number
400S
Includes
(4) Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2904980
- Zoro #
- G5355217
- UPC #
- 662755506765
- Country of Origin
- United States
- Material
- Hardened Steel
- Fits Brand
- Wilton
- Item
- Replacement Jaw Inserts
- Impact Rated
- No
- For Use With Mfr. Model Number
- 400S
- Includes
- (4) Screws
- Product Type
- Serrated Jaw Inserts
- Compatible with Manufacturer Model Number
- 400S
- Features
- 1 set of replacement jaw inserts with screws.
- Compatible with Brand
- Wilton
- Compatible Manufacturer Part Number
- 400S
- Compatible Manufacturer Model Number
- 400S
- Compatible with Manufacturer Model No.
- 400S
- Compatible with Mfr. Model No.
- 400S
- For Use with Mfr Model Number
- 400S
- Compatible Pump Manufacturer Part Number
- 400S
- Compatible Mfr. Model Number
- 400S
- For Manufacturer Part Number
- 400S
- Compatible with Mfr. Model Number
- 400S
- Shell Material
- Hardened Steel
Dimensions
- For Vise Jaw Width
- 4 in
- Fits Chest Size
- 1 set of replacement jaw inserts with screws.
Description
Replacement Jaw Inserts, Product Type Serrated Jaw Inserts, For Vise Jaw Width 4 in, Material Hardened Steel, Features 1 set of replacement jaw inserts with screws., Compatible with Brand Wilton, Compatible with Grainger Part Number 1Z804, Compatible with Manufacturer Model Number 400S, Includes (4) Screws, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.