Shop SANDUSKY LEE

Medium Duty Welded Steel Storage Cabinet, 36x18, 72, Putty

  • Mfr # CA41361872-07
  • Zoro # G2111509

product price: 
$
454.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Shelving
Duty Rating
Light Duty
Load Capacity per Shelf
180 lb
Door Type
Solid
Lock Type
Keyed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CA41361872-07
Zoro #
G2111509
UPC #
017567004389
Country of Origin
United States
Cabinet Style
Shelving
Duty Rating
Light Duty
Load Capacity per Shelf
180 lb
Door Type
Solid
Lock Type
Keyed
Door Locking Points
3
Number of Shelves
4
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Includes
Shelves, Keys
Standards
ANSI/BIFMA
Assembled/Unassembled
Assembled
Material
Steel
Green Certification or Other Recognition
GREENGUARD(R) Certified
Method of Construction
Welded
Shelf Capacity
180 lbs
Number of Doors
2
Color
Putty
Series
Classic
Base Type
Frame
Body Panel Type
Solid
Number of Keys
2
Includes Keys
Yes
Item - Storage Cabinets
Storage Cabinet
Cabinet Locking Mechanism
Keyed
Mobility
Stationary
Locking Cabinet
Yes
For Use Indoors/Outdoors
No
Door Handle Type
Swing
Shelf Adjustability
Adjustable
Cabinet Finish
Powder Coated
Casters Included
No
Material - Cabinets
Steel
Number of Cabinet Shelves
4
Finish - Cabinets
Powder Coated
Cabinet Color
Tan
Frame Assembled
Assembled
Cabinet Storage Components
Shelves
Weight
104 lb
Shelf Adjustment Increments
2 in
Includes Hanging Rod
No
Shelf Material
Steel

Dimensions

Overall Height
72 in
Overall Depth
18 in
Overall Width
36 in
Cabinet Height Range
Full Height
Panel Material Thickness
24 ga
Height of Cabinet
72 in
Depth of Cabinet
18 in
Width of Cabinet
36 in

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Tan, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 180 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Audit Trail Storage None, Cabinet Finish Powder Coated


  • Durable welded steel construction for lasting strength
  • Shelves are fully adjustable on 2” centers to accommodate a variety of storage items
  • Shelves hold up to 180 lbs of evenly distributed weight
  • Swing handle with 3-point locking system for added security
  • Chip- and corrosion-resistant powder-coated finish for lasting durability
  • Meets ANSI/BIFMA shelf standards
  • Greenguard Gold Certified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.