Filter Element.003 Micron
- Mfr # MXP-95-540
- Zoro # G5355271
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Wilkerson
Series
M
Filter Type
Coalescing
Compatible Manufacturer Part Number
M26-02-000
Filter Rating
0.003 micron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MXP-95-540
- Zoro #
- G5355271
- UPC #
- -
- Country of Origin
- Czechia
- Item
- Compressed Air Filter Element
- Fits Brand
- Wilkerson
- Series
- M
- Filter Type
- Coalescing
- Compatible Manufacturer Part Number
- M26-02-000
- Filter Rating
- 0.003 micron
- For Fluid Type
- Compressed Air
- For Substance Type
- Air
- Filter Element Material
- Activated Carbon
- ISO Class
- 1
Description
Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 0.003 micron, Filter Element Material Activated Carbon, Compatible Grainger Part Number 44D066, Compatible Manufacturer Part Number M26-02-000, For Fluid Type Compressed Air, For Substance Type Air, ISO Class 1, Series M
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.