Shop MAXXIMA
See all product information
Create Account
Harness
- Mfr # M50918
- Zoro # G5371307
product price:Â
$
27.79
/ea
Key Features
Used For
Drives A Headlight to Create A DRL Mode of Operation for Vehicles That Are Not Equipped with DRL Control
Standards
DOT, FMVSS 108, SAE J2087
Voltage Rating
12/24V DC
Features
DRL Resume Delay: 1.5 sec, 4 A Maximum Load, DRL Turn on Delay 3 to 6 sec, Duty Cycle: 80%, Frequency: 150 Hz, One Module Required Per Side, Plug Through Wiring to Lamp Plus Acc Power and Turn Signal Wires, Turn Signal Flashing Will Automatically Shut Off the DRL Mode as Per Dot Regulations
Number of Wires
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M50918
- Zoro #
- G5371307
- UPC #
- 755183175419
- Country of Origin
- Korea, Republic of
Dimensions
- Wire Length
- 11 in
- Wire Sizes Included
- 20 AWG
- Wire Rope Length
- 2 3/16 in
- Overall Length
- 2 3/16 in
- Length
- 2 3/16 in
- Fits Chest Size
- DRL Resume Delay: 1.5 sec, 4 A Maximum Load, DRL Turn on Delay 3 to 6 sec, Duty Cycle: 80%, Frequency: 150 Hz, One Module Required Per Side, Plug Through Wiring to Lamp Plus Acc Power and Turn Signal Wires, Turn Signal Flashing Will Automatically Shut Off the DRL Mode as Per Dot Regulations
Details
- Item
- Harness
- Used For
- Drives A Headlight to Create A DRL Mode of Operation for Vehicles That Are Not Equipped with DRL Control
- Standards
- DOT, FMVSS 108, SAE J2087
- Voltage Rating
- 12/24V DC
- Features
- DRL Resume Delay: 1.5 sec, 4 A Maximum Load, DRL Turn on Delay 3 to 6 sec, Duty Cycle: 80%, Frequency: 150 Hz, One Module Required Per Side, Plug Through Wiring to Lamp Plus Acc Power and Turn Signal Wires, Turn Signal Flashing Will Automatically Shut Off the DRL Mode as Per Dot Regulations
- Number of Wires
- 2
- Compatible Product Type
- Headlights
- Number of Connectors
- 2
- Product Type
- Harness
- Current Rating
- 5 mA
- Connector Type
- H4 Female Connector, HF Male Connector
Description
Harness, Product Type Harness, Connector Type H4 Female Connector, HF Male Connector, Number of Wires 2, Wire Length 11 in, Number of Connectors 2, Compatible Product Type Headlights, Wire Sizes Included 20 AWG, Current Rating 5 mA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.