Wire Harness
- Mfr # M50966-100
- Zoro # G623655011
product price:Â
$
376.99
/ea
Free Shipping & Returns
Key Features
Wire Sizes Included
18 AWG
Product Type
Harness
Number of Connectors
100
Wire Length
12 in
Number of Wires
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M50966-100
- Zoro #
- G623655011
- UPC #
- 755183190399
- Country of Origin
- Taiwan, Province of China
- Item
- Harness
- Product Type
- Harness
- Number of Connectors
- 100
- Number of Wires
- 3
- Color
- Black, Red, White
- Connector Type
- Bullet Connectors
- Compatible Product Type
- Auxiliary Lights, Clearance/Marker Lights
- Wire Color
- Black, Red, White
Dimensions
- Wire Sizes Included
- 18 AWG
- Wire Length
- 12 in
Description
Harness, Product Type Harness, Connector Type Bullet Connectors, Number of Wires 3, Wire Length 12 in, Number of Connectors 100, Compatible Product Type Auxiliary Lights, Clearance/Marker Lights, Wire Sizes Included 18 AWG, Color Black, Red, White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.