Shop VELVAC
See all product information
Create Account
Return Fuel Flow Splitter, Std
- Mfr # 060070
- Zoro # G5373121
product price:Â
$
43.59
/ea
Key Features
For Use With
Ford, Kenworth
Fuel Type
Diesel
Port Size
1/2 in
Flow
Standard
Mounting Hole Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 060070
- Zoro #
- G5373121
- UPC #
- 728974024142
- Country of Origin
- United States
- For Use With
- Ford, Kenworth
- Fuel Type
- Diesel
- Item
- Fuel Valve
- Flow
- Standard
- Body Material
- Die Cast Zinc
- Product Type
- Return Flow Splitter
- Port Type
- FPT
- Flow Type
- Standard
- Compatible with Brand
- Ford, Kenworth
Description
Fuel Valve, Standard Flow, Port Size 1/2 in, Mounting Hole Size 1/4 in, Body Material Die Cast Zinc, For Use With Ford, Kenworth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.